Shop NIBCO
See all product information
Create Account
FC2765 6 BFV CI EPDM DI 200# FF GO 1EA
- Mfr # NLFF50K
- Zoro # G724883726
product price:Â
$
3,410.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Manufacturer Warranty
5 yr
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
ANSI Flange Class
Class 125
Operating Temperature - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF50K
- Zoro #
- G724883726
- UPC #
- 039923778703
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- ANSI Flange Class
- Class 125
- Operating Temperature - Maximum
- 200 Degrees F
- Liner Material
- EPDM
- Disc Material
- Iron
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 8
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.