Shop NIBCO
See all product information
Create Account
WD2100 3 BFV DI NBR ALBR WFR GO 1EA
- Mfr # NLH160F
- Zoro # G424881534
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Handle Type
Gear Operated Handwheel
Maximum Pressure - Operating
200 psi
For Media
Water
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH160F
- Zoro #
- G424881534
- UPC #
- 039923721075
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Seal Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Operating Temperature - Maximum
- -20 Degrees F
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.