Shop NIBCO
See all product information
Create Account
N20023 8 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLJ310L
- Zoro # G324882907
product price:Â
$
2,363.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Standards
API 609, MSS SP-25, MSS SP-67
Nominal Valve Size
8 in
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ310L
- Zoro #
- G324882907
- UPC #
- 039923269461
- Country of Origin
- China
- Item
- Flow Control Valve
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Disc Material
- Bronze
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Body Material
- Cast Iron
- Number of Flange Bolt Holes
- 8
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.