FC2765 8 BFV CI EPDM DI 200# FF BS 1EA
- Mfr # NLFF00L
- Zoro # G024882573
product price:Â
$
4,122.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Handle Type
Bare Stem
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF00L
- Zoro #
- G024882573
- UPC #
- 039923778543
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Handle Type
- Bare Stem
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 8
- Disc Material
- Iron
- Seal Material
- EPDM
- ANSI Flange Class
- Class 125
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 200 Degrees F
- Body Material
- Cast Iron
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.