Shop NIBCO
See all product information
Create Account
N20024 2 BFV CI NBR NYL/DI LUG GO 1EA
- Mfr # NLJ391D
- Zoro # G924883250
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 in
Body Material
Cast Iron
Disc Material
Iron
Lug Diameter
5/8 in
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ391D
- Zoro #
- G924883250
- UPC #
- 039923410887
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Body Material
- Cast Iron
- Disc Material
- Iron
- Seal Material
- Buna-N
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- ANSI Flange Class
- Class 125
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Lug
- Liner Material
- Buna-N
- Handle Type
- Gear Operated Handwheel
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.