Shop NIBCO
See all product information
Create Account
WD3010 2 BFV DI EPDM NPDI WFR GO 1EA
- Mfr # NLH210D
- Zoro # G224883233
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Seal Material
EPDM
Standards
MSS SP-25, MSS SP-67
Nominal Valve Size
2 in
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH210D
- Zoro #
- G224883233
- UPC #
- 039923723451
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Valve Series
- WD-3010
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.