Shop NIBCO
See all product information
Create Account
LD3110 4 BFV DI NBR NPDI LUG GO 1EA
- Mfr # NLG260H
- Zoro # G424883071
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Handle Type
Gear Operated Handwheel
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG260H
- Zoro #
- G424883071
- UPC #
- 039923727183
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Disc Material
- Iron
- For Media
- Water
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.