Shop NIBCO
See all product information
Create Account
LD3222 3 BFV DI FKM SS 250# LUG BS 1EA
- Mfr # NLG430F
- Zoro # G524883643
product price:Â
$
1,451.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Seal Material
EPDM
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG430F
- Zoro #
- G524883643
- UPC #
- 039923729576
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- For Media
- Chemicals
- Liner Material
- FKM
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Disc Material
- Stainless Steel
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 300 Degrees F
- Stem Material
- Stainless Steel
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.