Shop NIBCO
See all product information
Create Account
FC2775 6 BFV CI NBR DI 200# FF BS 1EA
- Mfr # NLFF05K
- Zoro # G524883858
product price:Â
$
2,639.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Number of Flange Bolt Holes
8
Disc Material
Iron
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF05K
- Zoro #
- G524883858
- UPC #
- 039923778802
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Disc Material
- Iron
- Maximum Pressure - Operating
- 200 psi
- ANSI Flange Class
- Class 125
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Liner Material
- Buna-N
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Seal Material
- Buna-N
- Valve Series
- FC-2775
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.