Shop NIBCO
See all product information
Create Account
LD2000 6 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090K
- Zoro # G324891664
product price:Â
$
1,151.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Standards
API 609, MSS SP-25, MSS SP-67
Stem Material
Stainless Steel
Number of Flange Bolt Holes
8
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090K
- Zoro #
- G324891664
- UPC #
- 039923717504
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Coefficient of Volume (Cv)
- 1,613
- Seal Material
- EPDM
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- For Media
- Water
- Disc Material
- Bronze
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.