Shop NIBCO
See all product information
Create Account
FC2775 6 BFV CI NBR DI 200# FF GO 1EA
- Mfr # NLFF55K
- Zoro # G424883224
product price:Â
$
3,410.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
For Media
Water
ANSI Flange Class
Class 125
Disc Material
Iron
Nominal Valve Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF55K
- Zoro #
- G424883224
- UPC #
- 039923778970
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- For Media
- Water
- ANSI Flange Class
- Class 125
- Disc Material
- Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Cast Iron
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Valve Series
- FC-2775
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.