Shop NIBCO
See all product information
Create Account
WD3122 6 BFV DI NBR SS 250# WFR BS 1EA
- Mfr # NLH340K
- Zoro # G624882362
product price:Â
$
1,819.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
180 Degrees F
Body Material
Ductile Iron
Connection Type
Wafer
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH340K
- Zoro #
- G624882362
- UPC #
- 039923728203
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- Buna-N
- Disc Material
- Stainless Steel
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Chemicals
- Valve Series
- WD-3122
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.