Shop NIBCO
See all product information
Create Account
LD2100 6 BFV DI NBR ALBR LUG GO 1EA
- Mfr # NLG160K
- Zoro # G124884194
product price:Â
$
1,854.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
28 in Hg
Connection Type
Lug
Standards
API 609, MSS SP-25, MSS SP-67
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG160K
- Zoro #
- G124884194
- UPC #
- 039923720801
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Standards
- API 609, MSS SP-25, MSS SP-67
- Seal Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Disc Material
- Bronze
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 8
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.