Shop NIBCO
See all product information
Create Account
FD5765 2.5 BFV DI EPDM DI RF GO 1EA
- Mfr # NLFR50E
- Zoro # G524884350
product price:Â
$
2,049.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Disc Material
Iron
Nominal Valve Size
2 1/2 in
For Media
Water
Operating Temperature - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR50E
- Zoro #
- G524884350
- UPC #
- 039923779410
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- For Media
- Water
- Operating Temperature - Maximum
- 200 Degrees F
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 4
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Maximum Pressure - Operating
- 285 psi
- Stem Material
- Stainless Steel
- Seal Material
- Silicone
- Liner Material
- Silicone
- Handle Type
- Gear Operated Handwheel
- ANSI Flange Class
- Class 150
- Valve Series
- FD-5765
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.