Shop NIBCO
See all product information
Create Account
N20013 2 BFV CI EPDM NYL/DI WFR GO 1EA
- Mfr # NLJ393D
- Zoro # G524881601
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 125
Handle Type
Gear Operated Handwheel
Stem Material
Stainless Steel
Liner Material
EPDM
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ393D
- Zoro #
- G524881601
- UPC #
- 039923411280
- Country of Origin
- China
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 125
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Body Material
- Cast Iron
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Disc Material
- Iron
- Number of Flange Bolt Holes
- 4
- Valve Series
- N200138
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.