Shop NIBCO
See all product information
Create Account
LD2010 6 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850K
- Zoro # G424881084
product price:Â
$
1,760.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Liner Material
EPDM
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG850K
- Zoro #
- G424881084
- UPC #
- 039923426482
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Disc Material
- Ductile Iron
- Seal Material
- EPDM
- Connection Type
- Lug
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.