Shop NIBCO
See all product information
Create Account
GD4775 5 BFV DI NBR DI 300# GRV GO 1EA
- Mfr # NLK720J
- Zoro # G224882250
product price:Â
$
2,357.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Seal Material
Silicone
Coefficient of Volume (Cv)
930
Liner Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK720J
- Zoro #
- G224882250
- UPC #
- 039923767660
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 5 in
Details
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Silicone
- Coefficient of Volume (Cv)
- 930
- Liner Material
- Silicone
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 300 psi
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Connection Type
- Grooved
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.