Shop NIBCO
See all product information
Create Account
LD2100 3 BFV DI NBR ALBR LUG GO 1EA
- Mfr # NLG160F
- Zoro # G224884162
product price:Â
$
1,200.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
180 Degrees F
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG160F
- Zoro #
- G224884162
- UPC #
- 039923720771
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- For Media
- Water
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Standards
- API 609, MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Valve Series
- LD-2100
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.