Shop NIBCO
See all product information
Create Account
LD2100 2 BFV DI NBR ALBR LUG LEV 1EA
- Mfr # NLG150D
- Zoro # G324881641
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Number of Flange Bolt Holes
4
Disc Material
Bronze
Liner Material
Buna-N
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG150D
- Zoro #
- G324881641
- UPC #
- 039923720351
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Disc Material
- Bronze
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Body Material
- Ductile Iron
- Handle - Locking
- Locking
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.