Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2000 16 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090U
- Zoro # G624882263
product price:Â
$
11,454.99
/ea
Key Features
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Bronze
Liner Material
EPDM
For Media
Water
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090U
- Zoro #
- G624882263
- UPC #
- 039923255297
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Liner Material
- EPDM
- For Media
- Water
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Coefficient of Volume (Cv)
- 16,383
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 16 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.