Shop NIBCO
See all product information
Create Account
GD4765 3 BFV PLY EDI GRV IPP/L 1EA
- Mfr # NLK675F
- Zoro # G624884328
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
290
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
300 psi
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK675F
- Zoro #
- G624884328
- UPC #
- 039923769121
- Country of Origin
- United States
- Item
- Flow Control Valve
- Coefficient of Volume (Cv)
- 290
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 300 psi
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Handle - Locking
- Locking
- Disc Material
- Iron
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Liner Material
- Silicone
- Number of Stop Positions
- Unlimited
- Connection Type
- Grooved
- Seal Material
- Silicone
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.