Shop NIBCO
See all product information
Create Account
FD5775 3 BFV DI NBR DI 285# RF GO 1EA
- Mfr # NLFR55F
- Zoro # G324884215
product price:Â
$
2,114.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Liner Material
Silicone
Handle Type
Gear Operated Handwheel
Number of Flange Bolt Holes
4
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR55F
- Zoro #
- G324884215
- UPC #
- 039923780041
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Liner Material
- Silicone
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 4
- For Media
- Water
- Seal Material
- Silicone
- Maximum Pressure - Operating
- 285 psi
- ANSI Flange Class
- Class 150
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Valve Series
- FD-5775
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.