Shop NIBCO
See all product information
Create Account
FD5775 6 BFV DI NBR DI 285# RF BS 1EA
- Mfr # NLFR05K
- Zoro # G324882167
product price:Â
$
3,875.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Silicone
Seal Material
Silicone
Operating Temperature - Maximum
180 Degrees F
Nominal Valve Size
6 in
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR05K
- Zoro #
- G324882167
- UPC #
- 039923779694
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Silicone
- Seal Material
- Silicone
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- For Media
- Water
- ANSI Flange Class
- Class 150
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 285 psi
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Valve Series
- FD-5775
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.