Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2100 24 BFV DI NBR ALBR LUG GO 1EA
- Mfr # NLG810X
- Zoro # G324884390
product price:Â
$
38,552.99
/ea
Key Features
Body Material
Ductile Iron
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Nominal Valve Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG810X
- Zoro #
- G324884390
- UPC #
- 039923255679
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Seal Material
- Buna-N
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Connection Type
- Lug
- Liner Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 20
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Valve Series
- LD-2100
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 0.94 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.