Shop NIBCO
See all product information
Create Account
GD4765 10 BFV DI POLY E/DI GRV GO 1EA
- Mfr # NLK690M
- Zoro # G924882642
product price:Â
$
4,882.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Handle Type
Gear Operated Handwheel
Nominal Valve Size
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK690M
- Zoro #
- G924882642
- UPC #
- 039923767394
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Gear Operated Handwheel
- Coefficient of Volume (Cv)
- 5,800
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Seal Material
- Silicone
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Grooved
- Liner Material
- Silicone
- Maximum Pressure - Operating
- 300 psi
- Disc Material
- Iron
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.