Shop NIBCO
See all product information
Create Account
GD4765 2 BFV PLY EDI GRV IPP/L 1EA
- Mfr # NLK675D
- Zoro # G924884110
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Number of Stop Positions
Unlimited
Nominal Valve Size
2 in
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK675D
- Zoro #
- G924884110
- UPC #
- 039923769107
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Number of Stop Positions
- Unlimited
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Connection Type
- Grooved
- Disc Material
- Iron
- Handle Type
- Lever
- Seal Material
- Silicone
- Maximum Pressure - Operating
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Handle - Locking
- Locking
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Stem Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 145
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Silicone
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.