Shop NIBCO
See all product information
Create Account
LD2000 2 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110D
- Zoro # G424883385
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Vacuum Service Rating
28 in Hg
Body Material
Ductile Iron
Maximum Pressure - Operating
200 psi
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110D
- Zoro #
- G424883385
- UPC #
- 039923718457
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Liner Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Coefficient of Volume (Cv)
- 166
- For Media
- Water
- Stem Material
- Stainless Steel
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.