Shop NIBCO
See all product information
Create Account
N20014 3 BFV CI NBR NYL/DI WFR LEV 1EA
- Mfr # NLJ384F
- Zoro # G124884323
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Maximum Pressure - Operating
200 psi
Handle Type
Lever
Disc Material
Iron
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ384F
- Zoro #
- G124884323
- UPC #
- 039923411396
- Country of Origin
- China
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Disc Material
- Iron
- For Media
- Water
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Wafer
- Seal Material
- Buna-N
- ANSI Flange Class
- Class 125
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Body Material
- Cast Iron
- Liner Material
- Buna-N
- Valve Series
- N200148
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.