Shop NIBCO
See all product information
Create Account
GD4765 2.5 DI POLY E/DI GRV LEV 1EA
- Mfr # NLK680E
- Zoro # G924883700
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Silicone
Connection Type
Grooved
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
195
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK680E
- Zoro #
- G924883700
- UPC #
- 039923767233
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Silicone
- Connection Type
- Grooved
- Maximum Pressure - Operating
- 300 psi
- Coefficient of Volume (Cv)
- 195
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Lever
- For Media
- Water
- Seal Material
- Silicone
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.