Shop NIBCO
See all product information
Create Account
FC2765 3 BFV CI EPDM DI FF LEV 1EA
- Mfr # NLFF30F
- Zoro # G524881793
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Handle Type
Lever
Maximum Pressure - Operating
200 psi
Handle - Locking
Locking
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF30F
- Zoro #
- G524881793
- UPC #
- 039923778604
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- For Media
- Water
- Seal Material
- EPDM
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 200 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Manufacturer Warranty
- 5 yr
- ANSI Flange Class
- Class 125
- Stem Material
- Stainless Steel
- Body Material
- Cast Iron
- Disc Material
- Iron
- Valve Series
- FC-2765
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.