Shop NIBCO
See all product information
Create Account
WD3000 8 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH700L
- Zoro # G324881061
product price:Â
$
1,544.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-20 Degrees F
Body Material
Ductile Iron
Disc Material
Bronze
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH700L
- Zoro #
- G324881061
- UPC #
- 039923237460
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Wafer
- Standards
- MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Liner Material
- EPDM
- Coefficient of Volume (Cv)
- 3,759
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.