Shop NIBCO
See all product information
Create Account
GD4765 4 BFV DI POLY E/DI GRV BS 1EA
- Mfr # NLK670H
- Zoro # G024881774
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Stem Material
Stainless Steel
Vacuum Service Rating
28 in Hg
Disc Material
Iron
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK670H
- Zoro #
- G024881774
- UPC #
- 039923767158
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Liner Material
- Silicone
- Coefficient of Volume (Cv)
- 600
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 300 psi
- Seal Material
- Silicone
- Connection Type
- Grooved
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.