Shop NIBCO
See all product information
Create Account
GD4775 4 BFV DI NBR DI 300# GRV GO 1EA
- Mfr # NLK720H
- Zoro # G024884089
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
180 Degrees F
Handle Type
Gear Operated Handwheel
Maximum Pressure - Operating
300 psi
Seal Material
Silicone
Coefficient of Volume (Cv)
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK720H
- Zoro #
- G024884089
- UPC #
- 039923767653
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 300 psi
- Seal Material
- Silicone
- Coefficient of Volume (Cv)
- 600
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Grooved
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Liner Material
- Silicone
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.