Shop NIBCO
See all product information
Create Account
FD5775 2 BFV DI NBR DI 285# RF BS 1EA
- Mfr # NLFR05D
- Zoro # G924883670
product price:Â
$
1,272.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Body Material
Ductile Iron
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Handle Type
Bare Stem
Seal Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR05D
- Zoro #
- G924883670
- UPC #
- 039923779649
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Handle Type
- Bare Stem
- Seal Material
- Silicone
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 285 psi
- ANSI Flange Class
- Class 150
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Silicone
- Valve Series
- FD-5775
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.