Shop NIBCO
See all product information
Create Account
GD4765 4 BFV DI POLY E/DI GRV GO 1EA
- Mfr # NLK690H
- Zoro # G124882107
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Connection Type
Grooved
Nominal Valve Size
4 in
Seal Material
Silicone
Liner Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK690H
- Zoro #
- G124882107
- UPC #
- 039923767356
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Grooved
- Seal Material
- Silicone
- Liner Material
- Silicone
- Maximum Pressure - Operating
- 300 psi
- Coefficient of Volume (Cv)
- 600
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.