Shop NIBCO
See all product information
Create Account
GD4765 6 BFV PLY EDI GRV IPP/L 1EA
- Mfr # NLK675K
- Zoro # G624882393
product price:Â
$
1,979.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Disc Material
Iron
Stem Material
Stainless Steel
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK675K
- Zoro #
- G624882393
- UPC #
- 039923769152
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Liner Material
- Silicone
- Body Material
- Ductile Iron
- Seal Material
- Silicone
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Stop Positions
- Unlimited
- Maximum Pressure - Operating
- 300 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Coefficient of Volume (Cv)
- 1,600
- For Media
- Water
- Connection Type
- Grooved
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.