Shop NIBCO
See all product information
Create Account
LD3222 6 BFV DI FKM SS 250# LUG GO 1EA
- Mfr # NLG450K
- Zoro # G924883397
product price:Â
$
3,645.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Seal Material
EPDM
For Media
Chemicals
Vacuum Service Rating
28 in Hg
Liner Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG450K
- Zoro #
- G924883397
- UPC #
- 039923730008
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- FKM
- Disc Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 300 Degrees F
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Valve Series
- LD-3222
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.