Shop NIBCO
See all product information
Create Account
GD4765 5 BFV PLY EDI GRV IPP/L 1EA
- Mfr # NLK675J
- Zoro # G824884432
product price:Â
$
1,756.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Maximum Pressure - Operating
300 psi
Disc Material
Iron
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK675J
- Zoro #
- G824884432
- UPC #
- 039923769145
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 300 psi
- Disc Material
- Iron
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
- Handle Type
- Lever
- Number of Stop Positions
- Unlimited
- Connection Type
- Grooved
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- For Media
- Water
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 930
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Silicone
- Seal Material
- Silicone
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 5 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.