Shop NIBCO
See all product information
Create Account
LD2000 8 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG100L
- Zoro # G024891919
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Vacuum Service Rating
28 in Hg
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG100L
- Zoro #
- G024891919
- UPC #
- 039923717818
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- For Media
- Water
- Coefficient of Volume (Cv)
- 3,759
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.