Shop NIBCO
See all product information
Create Account
FC2775 8 BFV CI NBR DI 200# FF GO 1EA
- Mfr # NLFF55L
- Zoro # G424881879
product price:Â
$
5,023.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Handle Type
Gear Operated Handwheel
Liner Material
Buna-N
Body Material
Cast Iron
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF55L
- Zoro #
- G424881879
- UPC #
- 039923778987
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Disc Material
- Iron
- Handle Type
- Gear Operated Handwheel
- Liner Material
- Buna-N
- Body Material
- Cast Iron
- Seal Material
- Buna-N
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Manufacturer Warranty
- 5 yr
- ANSI Flange Class
- Class 125
- Maximum Pressure - Operating
- 200 psi
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.