LD2100 6 BFV DI NBR ALBR LUG LEV 1EA
- Mfr # NLG150K
- Zoro # G424884160
product price:Â
$
1,228.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Vacuum Service Rating
28 in Hg
Connection Type
Lug
Nominal Valve Size
6 in
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG150K
- Zoro #
- G424884160
- UPC #
- 039923720405
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Handle Type
- Lever
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Seal Material
- Buna-N
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.