Shop NIBCO
See all product information
Create Account
LD2000 4 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG100H
- Zoro # G824891690
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Ductile Iron
Operating Temperature - Minimum
-20 Degrees F
Standards
API 609, MSS SP-25, MSS SP-67
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG100H
- Zoro #
- G824891690
- UPC #
- 039923717788
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Handle - Locking
- Locking
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 660
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Lug
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.