Shop NIBCO
See all product information
Create Account
LC2000 3 BFV CI/EPDM/ABZ/LUG/LH 1EA
- Mfr # NLQ095F
- Zoro # G924891842
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Lug Diameter
5/8 in
For Media
Water
Seal Material
EPDM
Nominal Valve Size
3 in
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ095F
- Zoro #
- G924891842
- UPC #
- 039923255150
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Lever
- Number of Stop Positions
- Unlimited
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Body Material
- Cast Iron
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.