Shop NIBCO
See all product information
Create Account
LD2000 14 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090T
- Zoro # G124881155
product price:Â
$
8,302.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
11,917
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
28 in Hg
Seal Material
EPDM
Nominal Valve Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090T
- Zoro #
- G124881155
- UPC #
- 039923255280
- Country of Origin
- United States
- Item
- Flow Control Valve
- Coefficient of Volume (Cv)
- 11,917
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- For Media
- Water
- Disc Material
- Bronze
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 14 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.