Shop NIBCO
See all product information
Create Account
LD3110 2 BFV DI NBR NPDI LUG GO 1EA
- Mfr # NLG260D
- Zoro # G724883542
product price:Â
$
1,137.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Liner Material
Buna-N
Stem Material
Stainless Steel
For Media
Water
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG260D
- Zoro #
- G724883542
- UPC #
- 039923727152
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Seal Material
- Buna-N
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 180 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.