Shop NIBCO
See all product information
Create Account
GD4765 8 BFV DI POLY E/DI GRV LEV 1EA
- Mfr # NLK680L
- Zoro # G224881208
product price:Â
$
2,529.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Disc Material
Iron
Manufacturer Warranty
5 yr
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK680L
- Zoro #
- G224881208
- UPC #
- 039923767288
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Handle Type
- Lever
- Disc Material
- Iron
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- Silicone
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Body Material
- Ductile Iron
- Handle - Locking
- Locking
- Coefficient of Volume (Cv)
- 3,450
- Connection Type
- Grooved
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- Silicone
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 300 psi
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.