Shop NIBCO
See all product information
Create Account
LD2022 14 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780T
- Zoro # G824881950
product price:Â
$
9,132.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Standards
MSS SP-67, NSF/ANSI/CAN 372
Liner Material
EPDM
Lug Diameter
1 in
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG780T
- Zoro #
- G824881950
- UPC #
- 039923255389
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Liner Material
- EPDM
- For Media
- Water
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Handle Type
- Bare Stem
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 14 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.