Shop NIBCO
See all product information
Create Account
LD2022 8 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG781L
- Zoro # G824891782
product price:Â
$
1,868.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Number of Flange Bolt Holes
8
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG781L
- Zoro #
- G824891782
- UPC #
- 039923396068
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Handle Type
- Lever
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 8 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.