Shop NIBCO
See all product information
Create Account
GD4775 10 BFV DI NBR DI GRV BS 1EA
- Mfr # NLK700M
- Zoro # G624880801
product price:Â
$
3,822.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-20 Degrees F
Liner Material
Silicone
Vacuum Service Rating
28 in Hg
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK700M
- Zoro #
- G624880801
- UPC #
- 039923767493
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 300 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Silicone
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Grooved
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- For Media
- Water
- Coefficient of Volume (Cv)
- 5,800
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Seal Material
- Silicone
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.