Shop NIBCO
See all product information
Create Account
LD2022 6 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780K
- Zoro # G224882434
product price:Â
$
1,266.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Seal Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
For Media
Water
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG780K
- Zoro #
- G224882434
- UPC #
- 039923395962
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 8 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.